Zoro Homepage
This item is Discontinued.
Dals Horizontal LED Step Light LEDSTEP001D-SG

Horizontal LED Step Light (Discontinued)

  • Mfr # LEDSTEP001D-SG
  • Zoro # G203527653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDSTEP001D-SG
Zoro #
G203527653
UPC #
775902013655
Country of Origin
China

Dimensions

Width
4.75
Height
3
Length
4.75 in

Details

Voltage
120V
Watts
3.5
Lumens
90
Color Temperature
3000
Color
Satin Grey
Application
Indoor/Outdoor
Housing Finish
Satin Grey
CRI
80
Fixture Housing Color
Satin Grey
Rated Life
50000
Housing Material
Aluminum
Lumens Per Watt
25.71428571

Description

Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.