Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aperture 3'' Adjustable 5CCT Recessed Downlight in Black

  • Mfr # MFD03-MW-CC-BK

  • Zoro # G521735808


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Max. Wattage
12W
Voltage
120 V
Height
7 in
Color Temperature
Selectable
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFD03-MW-CC-BK
Zoro #
G521735808
UPC #
775902024955
Country of Origin
China

Dimensions

Height
7 in
Width
3.75 in

Details

Max. Wattage
12W
Voltage
120 V
Color Temperature
Selectable
CRI
90
Housing Material
Aluminum
Lumens
1000
Indoor/Outdoor
Indoor
Color
Black
Location Rating
Dry

Description

From residential use to art gallery and boutiques, our Multi Function Downlight will check all the boxes. You can choose between recessed light or spotlight, control the beam angle as well as tilt the head while used as a spotlight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.