Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asterisk Three branch Flush mount, Black

  • Mfr # SSFM20-CC-BK

  • Zoro # G721735721


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Width
5.9 in
Voltage
120 V
Length
23.7 in
Lumens
1060
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSFM20-CC-BK
Zoro #
G721735721
UPC #
775902023128
Country of Origin
China

Dimensions

Width
5.9 in
Length
23.7 in
Height
5 in

Details

Item
Flush Mount
Voltage
120 V
Lumens
1060
CRI
80
Series
Asterisk
Indoor/Outdoor
Indoor
Housing Material
Aluminum
Color
Black
Rating
Dry
Wattage
15 W

Description

Presenting another addition to the Asterisk collection-a clean, modern, three-armed flush mount fixture that adds a touch of contemporary elegance to any room.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.