Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aurora 12'' Dual-Light 5CCT LED Flush Mount, Black

  • Mfr # CFH12-CC-BK

  • Zoro # G021735742


product price: $303.99
/ea
Free Shipping & Returns

Key Features

CRI
90
Series
Aurora
Wattage
26 W
Voltage
120 V
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFH12-CC-BK
Zoro #
G021735742
UPC #
775902022602
Country of Origin
China

Dimensions

Width
12 in
Height
1.75 in

Details

CRI
90
Series
Aurora
Color
Black
Wattage
26 W
Voltage
120 V
Housing Material
Aluminum
Indoor/Outdoor
Indoor
Item
Flush Mount
Lumens
1850
Rating
Dry

Description

We have succeeded in creating a very unique solution with our LED flush mounts. They project a tremendous amount of light, and can also be dimmed to provide a halo that will gently illuminate your way during the night hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.