
Aurora 12'' Dual-Light 5CCT LED Flush Mount, White
Mfr # CFH12-CC-WH
Zoro # G521735761
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Rating
Dry
Voltage
120 V
Wattage
26 W
Series
Aurora
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFH12-CC-WH
Zoro #
G521735761
UPC #
775902022619
Country of Origin
China
Dimensions
Height
1.75 in
Width
12 in
Details
Housing Material
Aluminum
Rating
Dry
Voltage
120 V
Wattage
26 W
Series
Aurora
CRI
90
Color
White
Indoor/Outdoor
Indoor
Item
Flush Mount
Lumens
1850
Description
We have succeeded in creating a very unique solution with our LED flush mounts. They project a tremendous amount of light, and can also be dimmed to provide a halo that will gently illuminate your way during the night hours.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.