Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boulevard 48'' Linear Flush Mount 120/277/347V, Black

  • Mfr # LNFM48-CC-V-BK

  • Zoro # G521735754


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Height
2.5 in
Length
47.13 in
CRI
90
Housing Material
Aluminum
Lumens
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNFM48-CC-V-BK
Zoro #
G521735754
UPC #
775902024948
Country of Origin
China

Dimensions

Height
2.5 in
Length
47.13 in
Width
1.88 in

Details

Item
Flush Mount
CRI
90
Housing Material
Aluminum
Lumens
2500
Series
Boulevard
Voltage
120 V
Indoor/Outdoor
Indoor
Color
Black
Wattage
37 W
Rating
Dry

Description

The Boulevard, an architectural flush mount lighting fixture, can be installed in a wide range of commercial and residential environments. Add depth to ceiling planes with a visible separation, or seamlessly daisy-chain multiple units to create dramatic effects

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.