
Boulevard 48'' Linear Flush Mount 120/277/347V, White
Mfr # LNFM48-CC-V-WH
Zoro # G421735748
product price: $319.99
/ea
Free Shipping & Returns
Key Features
CRI
90
Length
47.13 in
Height
2.5 in
Color
White
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNFM48-CC-V-WH
Zoro #
G421735748
UPC #
775902024949
Country of Origin
China
Dimensions
Length
47.13 in
Height
2.5 in
Width
1.88 in
Details
CRI
90
Color
White
Housing Material
Aluminum
Indoor/Outdoor
Indoor
Item
Flush Mount
Lumens
2500
Voltage
120 V
Series
Boulevard
Rating
Dry
Wattage
37 W
Description
The Boulevard, an architectural flush mount lighting fixture, can be installed in a wide range of commercial and residential environments. Add depth to ceiling planes with a visible separation, or seamlessly daisy-chain multiple units to create dramatic effects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.