
Boulevard 48'' Linear Flush Mount, White
Mfr # LNFM48-CC-WH
Zoro # G421735779
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Length
47.13 in
Height
2.5 in
Lumens
2500
Width
1.88 in
Series
Boulevard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNFM48-CC-WH
Zoro #
G421735779
UPC #
775902024950
Country of Origin
China
Dimensions
Length
47.13 in
Height
2.5 in
Width
1.88 in
Details
Lumens
2500
Series
Boulevard
Item
Flush Mount
Voltage
120 V
Color
White
Housing Material
Aluminum
Wattage
37 W
Rating
Dry
CRI
90
Indoor/Outdoor
Indoor
Description
The Boulevard, an architectural flush mount lighting fixture, can be installed in a wide range of commercial and residential environments. Add depth to ceiling planes with a visible separation, or seamlessly daisy-chain multiple units to create dramatic effects
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.