Delta 10'' Square Indoor/Outdoor LED Flush Mount 120/277/347V, Black

  • Mfr # CFLEDR10-CC-V-BK

  • Zoro # G421735724


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Series
Delta
Indoor/Outdoor
Indoor,Outdoor
Housing Material
Aluminum
CRI
90
Wattage
17 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFLEDR10-CC-V-BK
Zoro #
G421735724
UPC #
775902025122
Country of Origin
China

Dimensions

Width
10 in
Height
1 in

Details

Series
Delta
Indoor/Outdoor
Indoor,Outdoor
Housing Material
Aluminum
CRI
90
Color
Black
Item
Flush Mount
Wattage
17 W
Rating
Wet
Lumens
1442
Voltage
120 V

Description

Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings - 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.