Zoro Homepage

Delta 10'' Square Indoor/Outdoor LED Flush Mount, White

  • Mfr # CFLEDSQ10-CC-WH

  • Zoro # G703528112


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Length
10
Width
10
Voltage
120
Height
1
Lumens
880
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFLEDSQ10-CC-WH
Zoro #
G703528112
UPC #
775902018438
Country of Origin
China

Dimensions

Length
10
Width
10
Height
1

Details

Voltage
120
Lumens
880
Dimmable
Yes
Finish
White
Color
White
Application
Indoor/Outdoor
Housing Material
Aluminum
Color Temperature
Selectable
Energy Star Compliant
Yes
Beam Angle
110
Rated Life
50000
CRI
90
Rating
Wet
ETL Listed
Yes

Description

Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings - 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.