Zoro Homepage

Delta 14'' Square Indoor/Outdoor LED Flush Mount, Satin Nickel

  • Mfr # CFLEDSQ14-CC-SN

  • Zoro # G403528160


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Length
14
Width
14 in
Voltage
120 V
Height
1 in
Lumens
1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFLEDSQ14-CC-SN
Zoro #
G403528160
UPC #
775902018452
Country of Origin
China

Dimensions

Length
14
Width
14 in
Height
1 in

Details

Voltage
120 V
Lumens
1600
Dimmable
Yes
Finish
Satin Nickel
Application
Indoor/Outdoor
Color
Satin Nickel
CRI
90
Rated Life
50000
Housing Material
Aluminum
Energy Star Compliant
Yes
Beam Angle
110
Color Temperature
Selectable
ETL Listed
Yes
Rating
Wet
Indoor/Outdoor
Indoor,Outdoor
Series
Delta
Wattage
26 W
Item
Flush Mount

Description

Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings - 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.