
Delta 24'' Square Indoor/Outdoor LED Flush Mount, Black
Mfr # CFLEDR24-CC-BK
Zoro # G221735733
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Rating
Wet
Wattage
40 W
CRI
90
Housing Material
Aluminum
Indoor/Outdoor
Indoor,Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFLEDR24-CC-BK
Zoro #
G221735733
UPC #
775902024935
Country of Origin
China
Dimensions
Width
24 in
Height
1 in
Details
Rating
Wet
Wattage
40 W
CRI
90
Housing Material
Aluminum
Indoor/Outdoor
Indoor,Outdoor
Color
Black
Series
Delta
Item
Flush Mount
Lumens
3000
Voltage
120 V
Description
Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings - 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.