Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta 6'' Round Indoor/Outdoor LED Flush Mount, White

  • Mfr # CFLEDR06-CC-WH

  • Zoro # G603528137


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Length
6
Width
6 in
Voltage
120 V
Height
1 in
Lumens
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFLEDR06-CC-WH
Zoro #
G603528137
UPC #
775902018315
Country of Origin
China

Dimensions

Length
6
Width
6 in
Height
1 in

Details

Voltage
120 V
Lumens
700
Dimmable
Yes
Finish
White
Color
White
Application
Indoor/Outdoor
Housing Material
Aluminum
Rated Life
50000
Energy Star Compliant
Yes
Beam Angle
110
CRI
90
Color Temperature
Selectable
ETL Listed
Yes
Rating
Wet
Wattage
11 W
Item
Flush Mount
Series
Delta
Indoor/Outdoor
Indoor,Outdoor

Description

Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings - 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.