Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta 6'' Square Indoor/Outdoor LED Flush Mount 120/277/347V, White

  • Mfr # CFLEDR06-CC-V-WH

  • Zoro # G821735782


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
CRI
90
Series
Delta
Wattage
11 W
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFLEDR06-CC-V-WH
Zoro #
G821735782
UPC #
775902025061
Country of Origin
China

Dimensions

Width
6 in
Height
1 in

Details

Housing Material
Aluminum
CRI
90
Series
Delta
Wattage
11 W
Voltage
120 V
Item
Flush Mount
Lumens
950
Indoor/Outdoor
Indoor,Outdoor
Color
White
Rating
Wet

Description

Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings - 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.