
Element 2'' Round High Powered Regressed 5CCT LED Downlight in Black
Mfr # RGR2HP-CC-BK
Zoro # G221735788
product price: $102.99
/ea
Free Shipping & Returns
Key Features
CRI
90
Max. Wattage
15W
Housing Material
Aluminum
Beam Angle
40 Degrees
Indoor/Outdoor
Indoor,Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGR2HP-CC-BK
Zoro #
G221735788
UPC #
775902024958
Country of Origin
China
Dimensions
Height
3.93 in
Width
3.19 in
Details
CRI
90
Max. Wattage
15W
Housing Material
Aluminum
Beam Angle
40 Degrees
Indoor/Outdoor
Indoor,Outdoor
Location Rating
Wet
Color
Black
Lumens
1080
Voltage
120 V
Color Temperature
Selectable
Description
When choosing a recessed fixture, eliminating glare is a priority. The unique positioning of the LED module in this series of downlights will meet that important need.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.