
Element 2'' Round High Powered Regressed 5CCT Multi-Voltage LED Downlight in White
Mfr # RGR2HP-CC-V-WH
Zoro # G621735791
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Max. Wattage
15W
CRI
90
Housing Material
Aluminum
Color
White
Location Rating
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGR2HP-CC-V-WH
Zoro #
G621735791
UPC #
775902024354
Country of Origin
China
Dimensions
Height
3.93 in
Width
3.19 in
Details
Max. Wattage
15W
CRI
90
Housing Material
Aluminum
Color
White
Location Rating
Wet
Beam Angle
40 Degrees
Indoor/Outdoor
Indoor,Outdoor
Color Temperature
Selectable
Lumens
1080
Voltage
120 V
Description
When choosing a recessed fixture, eliminating glare is a priority. The unique positioning of the LED module in this series of downlights will meet that important need.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.