Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element 4'' High Powered Regressed 5CCT LED Downlight in Black

  • Mfr # RGR4HP-CC-BK

  • Zoro # G321735725


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor
Indoor,Outdoor
Color
Black
Beam Angle
40 Degrees
Location Rating
Wet
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGR4HP-CC-BK
Zoro #
G321735725
UPC #
775902024959
Country of Origin
China

Dimensions

Height
3.93 in
Width
4.56 in

Details

Indoor/Outdoor
Indoor,Outdoor
Color
Black
Beam Angle
40 Degrees
Location Rating
Wet
CRI
90
Housing Material
Aluminum
Max. Wattage
20W
Lumens
1560
Color Temperature
Selectable
Voltage
120 V

Description

When choosing a recessed fixture, eliminating glare is a priority. The unique positioning of the LED module in this series of downlights will meet that important need.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.