Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element 4'' High Powered Regressed 5CCT LED Multi-Voltage Downlight in White

  • Mfr # RGR4HP-CC-V-WH

  • Zoro # G121735727


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Beam Angle
40 Degrees
Location Rating
Wet
Indoor/Outdoor
Indoor,Outdoor
Color
White
Max. Wattage
20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGR4HP-CC-V-WH
Zoro #
G121735727
UPC #
775902024415
Country of Origin
China

Dimensions

Height
3.93 in
Width
4.56 in

Details

Beam Angle
40 Degrees
Location Rating
Wet
Indoor/Outdoor
Indoor,Outdoor
Color
White
Max. Wattage
20W
Housing Material
Aluminum
CRI
90
Lumens
1560
Voltage
120 V
Color Temperature
Selectable

Description

When choosing a recessed fixture, eliminating glare is a priority. The unique positioning of the LED module in this series of downlights will meet that important need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.