
Element 4'' Round Regressed 5CCT LED Multi-Voltage Gimbal Downlight in White
Mfr # RGR4-CC-V-WH
Zoro # G421735762
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
40 Degrees
Indoor/Outdoor
Indoor,Outdoor
Color
White
Location Rating
Wet
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGR4-CC-V-WH
Zoro #
G421735762
UPC #
775902021322
Country of Origin
China
Dimensions
Width
4.5 in
Height
2.75 in
Details
Beam Angle
40 Degrees
Indoor/Outdoor
Indoor,Outdoor
Color
White
Location Rating
Wet
Housing Material
Aluminum
Max. Wattage
15W
CRI
90
Lumens
1100
Voltage
120 V
Color Temperature
Selectable
Description
When choosing a recessed fixture, eliminating glare is a priority. The unique positioning of the LED module in this series of downlights will meet that important need.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.