
Etch 4-Inch Deep Regressed LED Panel 5CCT
Mfr # DDP4-CC-WH
Zoro # G204408883
product price: $77.65
/ea
Free Shipping & Returns
Key Features
Max. Wattage
15W
Housing Material
Aluminum
CRI
90
Indoor/Outdoor
Indoor,Outdoor
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDP4-CC-WH
Zoro #
G204408883
UPC #
775902019855
Country of Origin
China
Dimensions
Width
4.31 in
Height
2 in
Details
Max. Wattage
15W
Housing Material
Aluminum
CRI
90
Indoor/Outdoor
Indoor,Outdoor
Color
White
Beam Angle
125 Degrees
Location Rating
Wet
Voltage
120 V
Color Temperature
Selectable
Lumens
1000
Description
The Etch range of circular recessed downlights, characterised by a deep-set LED position, provides a functional solution to general lighting without the uncomfortable glare.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.