Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Excel 3'' Round 5CCT LED Recessed Panel in Black

  • Mfr # 5003-CC-BK

  • Zoro # G921735736


product price: $21.95
/ea

Key Features

CRI
90
Max. Wattage
8W
Housing Material
Aluminum
Height
0.92 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5003-CC-BK
Zoro #
G921735736
UPC #
775902022183
Country of Origin
China

Dimensions

Height
0.92 in
Width
3.75 in

Details

CRI
90
Max. Wattage
8W
Housing Material
Aluminum
Voltage
120 V
Lumens
600
Indoor/Outdoor
Indoor,Outdoor
Color
Black
Color Temperature
Selectable
Location Rating
Wet
Beam Angle
110 Degrees

Description

Our new LED Panel lights are more accessible than ever before. The sleek and minimal construction allows for the easiest of installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.