Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Excel 4'' Round 5CCT LED Recessed Panel in Black

  • Mfr # 5004-CC-BK

  • Zoro # G203527691


product price: $24.69
/ea

Key Features

Lumens
770
Voltage
120
Length
4.75
Width
4.75
Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5004-CC-BK
Zoro #
G203527691
UPC #
775902017127
Country of Origin
China

Dimensions

Length
4.75
Width
4.75
Height
0.5

Details

Lumens
770
Voltage
120
Color Temperature
Selectable
Application
Indoor/Outdoor
Color
Black
Finish
Black
Material
Aluminum
CRI
80
Max. Wattage
11W
Housing Material
Aluminum
Indoor/Outdoor
Indoor,Outdoor
Location Rating
Wet
Beam Angle
110 Degrees

Description

Our new LED Panel lights are more accessible than ever before. The sleek and minimal construction allows for the easiest of installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.