Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Excel 6'' Round 5CCT Fire Rated LED Recessed Panel in White

  • Mfr # 5006-FR-CC-WH

  • Zoro # G121735772


product price: $69.59
/ea

Key Features

Max. Wattage
14W
CRI
80
Width
7.13 in
Lumens
1230
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5006-FR-CC-WH
Zoro #
G121735772
UPC #
775902022589
Country of Origin
China

Dimensions

Width
7.13 in
Height
1.13 in

Details

Max. Wattage
14W
CRI
80
Lumens
1230
Voltage
120 V
Color Temperature
Selectable
Housing Material
Aluminum
Color
White
Indoor/Outdoor
Indoor,Outdoor
Beam Angle
110 Degrees
Location Rating
Wet

Description

Our new LED Panel lights are more accessible than ever before. The sleek and minimal construction allows for the easiest of installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.