
Excel 6'' Round 5CCT LED Recessed Multi-Voltage Panel Light in White
Mfr # 5006-CC-V-WH
Zoro # G021735780
product price: $54.15
/eaKey Features
Color Temperature
Selectable
Lumens
1100
Height
0.94 in
Voltage
120 V
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5006-CC-V-WH
Zoro #
G021735780
UPC #
775902023814
Country of Origin
China
Dimensions
Height
0.94 in
Width
6.75 in
Details
Color Temperature
Selectable
Lumens
1100
Voltage
120 V
Housing Material
Aluminum
CRI
90
Max. Wattage
14W
Location Rating
Wet
Indoor/Outdoor
Indoor,Outdoor
Beam Angle
110 Degrees
Color
White
Description
Our new LED Panel lights are more accessible than ever before. The sleek and minimal construction allows for the easiest of installations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.