Facet 4-Inch CCT Round Indoor/Outdoor Regressed Gimbal Down Light

  • Mfr # RGM4-CC-BK

  • Zoro # G204408869


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Max. Wattage
12W
CRI
90
Housing Material
Aluminum
Beam Angle
40 Degrees
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RGM4-CC-BK
Zoro #
G204408869
UPC #
775902019893
Country of Origin
China

Dimensions

Width
4.5 in
Height
3.5 in

Details

Max. Wattage
12W
CRI
90
Housing Material
Aluminum
Beam Angle
40 Degrees
Color
Black
Location Rating
Wet
Indoor/Outdoor
Indoor,Outdoor
Lumens
1050
Voltage
120 V
Color Temperature
Selectable

Description

This versatile modern thin-trim gimbal with multi-directional adjustable swivel produces a high light output with minimal glare as a result of its regressed light source. Ideal for general lighting or for areas requiring a directional light to showcase unique elements or to create dramatic wall-wash effects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.