
Focus 5'' LED Cylinder Flush Mount, Black
Mfr # CYL05-CC-BK
Zoro # G721735769
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Width
4.75 in
Lumens
1075
Voltage
120 V
Height
6 in
Series
Focus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CYL05-CC-BK
Zoro #
G721735769
UPC #
775902025214
Country of Origin
China
Dimensions
Width
4.75 in
Height
6 in
Details
Item
Flush Mount
Lumens
1075
Voltage
120 V
Series
Focus
Indoor/Outdoor
Indoor,Outdoor
CRI
90
Housing Material
Aluminum
Rating
Wet
Wattage
20 W
Color
Black
Description
This versatile and stylish light cylinder features 3 optical options: clear, frosted and honeycomb; allowing for unique customized style for any space. Safe for use in both indoor and outdoor environments, this flush mount light is an excellent choice for those seeking a modern, energy-efficient, and versatile lighting solution for their home or commercial space.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.