Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Focus 5'' LED Cylinder Flush Mount, White

  • Mfr # CYL05-CC-WH

  • Zoro # G921735750


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Indoor/Outdoor
Indoor,Outdoor
Width
4.75 in
Lumens
1075
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL05-CC-WH
Zoro #
G921735750
UPC #
775902025221
Country of Origin
China

Dimensions

Height
6 in
Width
4.75 in

Details

Indoor/Outdoor
Indoor,Outdoor
Color
White
Lumens
1075
Voltage
120 V
Item
Flush Mount
Housing Material
Aluminum
Wattage
20 W
Rating
Wet
CRI
90
Series
Focus

Description

This versatile and stylish light cylinder features 3 optical options: clear, frosted and honeycomb; allowing for unique customized style for any space. Safe for use in both indoor and outdoor environments, this flush mount light is an excellent choice for those seeking a modern, energy-efficient, and versatile lighting solution for their home or commercial space.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.