Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Focus 6'' LED Cylinder Flush Mount, Black

  • Mfr # CYL06-CC-V-BK

  • Zoro # G721735783


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Lumens
1551
Indoor/Outdoor
Indoor,Outdoor
Series
Focus
Voltage
120 V
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL06-CC-V-BK
Zoro #
G721735783
UPC #
775902025276
Country of Origin
China

Dimensions

Height
7 in
Width
6 in

Details

Lumens
1551
Indoor/Outdoor
Indoor,Outdoor
Series
Focus
Voltage
120 V
Item
Flush Mount
Color
Black
Wattage
26 W
CRI
90
Housing Material
Aluminum
Rating
Wet

Description

This versatile and stylish light cylinder features 3 optical options: clear, frosted and honeycomb; allowing for unique customized style for any space. Safe for use in both indoor and outdoor environments, this flush mount light is an excellent choice for those seeking a modern, energy-efficient, and versatile lighting solution for their home or commercial space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.