
Focus 6'' LED Cylinder Flush Mount, White
Mfr # CYL06-CC-V-WH
Zoro # G321735794
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Series
Focus
Width
6 in
Voltage
120 V
Lumens
1551
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CYL06-CC-V-WH
Zoro #
G321735794
UPC #
775902025283
Country of Origin
China
Dimensions
Width
6 in
Height
7 in
Details
Series
Focus
Item
Flush Mount
Voltage
120 V
Lumens
1551
Housing Material
Aluminum
Color
White
CRI
90
Wattage
26 W
Indoor/Outdoor
Indoor,Outdoor
Rating
Wet
Description
This versatile and stylish light cylinder features 3 optical options: clear, frosted and honeycomb; allowing for unique customized style for any space. Safe for use in both indoor and outdoor environments, this flush mount light is an excellent choice for those seeking a modern, energy-efficient, and versatile lighting solution for their home or commercial space.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.