
Fusion 12'' 5CCT Trimless LED Flush Mount, White
Mfr # TLFM12-CC-WH
Zoro # G121735734
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Series
Fusion
Housing Material
Aluminum
Voltage
120 V
Width
12 in
Indoor/Outdoor
Indoor,Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLFM12-CC-WH
Zoro #
G121735734
UPC #
775902023180
Country of Origin
China
Dimensions
Height
1 in
Width
12 in
Details
Series
Fusion
Housing Material
Aluminum
Lumens
1880
Voltage
120 V
Item
Flush Mount
Indoor/Outdoor
Indoor,Outdoor
CRI
90
Color
White
Rating
Wet
Wattage
25 W
Description
The Fusion trimless 12- and 21-inch flush mount family showcase a harmonious union of minimalist design and expansive illumination, providing a blend of sophistication and functionality for contemporary spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.