Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusion 12'' LED Flush Mount, Black

  • Mfr # TLFM12-CC-BK

  • Zoro # G321735732


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Lumens
1880
Width
12.75 in
Height
1.13 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLFM12-CC-BK
Zoro #
G321735732
UPC #
775902024583
Country of Origin
China

Dimensions

Width
12.75 in
Height
1.13 in

Details

Housing Material
Aluminum
Lumens
1880
Item
Flush Mount
Voltage
120 V
Series
Fusion
CRI
90
Color
Black
Indoor/Outdoor
Indoor,Outdoor
Rating
Wet
Wattage
25 W

Description

The Fusion trimless 12- and 21-inch flush mount family showcase a harmonious union of minimalist design and expansive illumination, providing a blend of sophistication and functionality for contemporary spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.