Zoro Homepage

Hilux 4-Inch High Powered LED Commercial Down Light 277V/347V

  • Mfr # HPD4-CC-V-WH

  • Zoro # G704408901


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
CRI
90
Indoor/Outdoor
Indoor,Outdoor
Lumens
1415
Color Temperature
Selectable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPD4-CC-V-WH
Zoro #
G704408901
UPC #
775902019534
Country of Origin
China

Dimensions

Width
4.88 in
Height
2.13 in

Details

Housing Material
Aluminum
CRI
90
Indoor/Outdoor
Indoor,Outdoor
Lumens
1415
Color Temperature
Selectable
Voltage
120 V
Location Rating
Wet
Max. Wattage
20W
Color
White
Beam Angle
93 Degrees

Description

Dals’ new high-powered recessed downlight is a go-to for your commercial projects. With its five color temperatures to choose from, a cast aluminum housing, high lumen output, and indoor/outdoor rating, this can be installed just about anywhere. From clinics to schools and hotels to boutiques, this is the only slim recessed fixture you will need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.