
Horus 3'' Round 5CCT LED Gimbal Downlight in Black
Mfr # GSP3-CC-BK
Zoro # G921735804
product price: $118.99
/ea
Free Shipping & Returns
Key Features
CRI
90
Height
3.55 in
Lumens
950
Housing Material
Aluminum
Color Temperature
Selectable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSP3-CC-BK
Zoro #
G921735804
UPC #
775902022893
Country of Origin
China
Dimensions
Height
3.55 in
Width
3.35 in
Details
CRI
90
Lumens
950
Housing Material
Aluminum
Color Temperature
Selectable
Voltage
120 V
Max. Wattage
12W
Location Rating
Damp
Indoor/Outdoor
indoor
Beam Angle
60 Degrees
Color
Black
Description
A versatile lighting solution with a flexible design for precise illumination, its gimbal mechanism allows users to easily adjust the light angle, making it ideal for residential or commercial settings. The compact 3-inch size is suitable for tight spaces, and the spotlightâ€TMs focused beam makes it perfect for accent lighting or task-oriented applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.