Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horus 3'' Round 5CCT LED Gimbal Downlight in Gold

  • Mfr # GSP3-CC-GD

  • Zoro # G121735765


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Max. Wattage
12W
CRI
90
Color Temperature
Selectable
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSP3-CC-GD
Zoro #
G121735765
UPC #
775902022909
Country of Origin
China

Dimensions

Width
3.35 in
Height
3.55 in

Details

Housing Material
Aluminum
Max. Wattage
12W
CRI
90
Color Temperature
Selectable
Voltage
120 V
Lumens
950
Beam Angle
60 Degrees
Color
Black
Location Rating
Damp
Indoor/Outdoor
indoor

Description

A versatile lighting solution with a flexible design for precise illumination, its gimbal mechanism allows users to easily adjust the light angle, making it ideal for residential or commercial settings. The compact 3-inch size is suitable for tight spaces, and the spotlightâ€TMs focused beam makes it perfect for accent lighting or task-oriented applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.