Zoro Homepage

Horus 3'' Round 5CCT LED Gimbal Downlight in White

  • Mfr # GSP3-CC-WH

  • Zoro # G321735763


product price: $131.99
/ea
Free Shipping & Returns

Key Features

CRI
90
Max. Wattage
12W
Housing Material
Aluminum
Width
3.35 in
Beam Angle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSP3-CC-WH
Zoro #
G321735763
UPC #
775902024944
Country of Origin
China

Dimensions

Width
3.35 in
Height
3.55 in

Details

CRI
90
Max. Wattage
12W
Housing Material
Aluminum
Beam Angle
60 Degrees
Lumens
950
Voltage
120 V
Color Temperature
Selectable
Location Rating
Damp
Indoor/Outdoor
indoor
Color
White

Description

Our Recessed family has grown with a new range of adjustable downlights. The effortless design and high functionality of these fixtures are sure to make a welcome addition in any room.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.