Zoro Homepage

Notch 2'' 5CCT 1'' Deep Regressed LED Panel in White

  • Mfr # DRR2-CC-WH

  • Zoro # G621735807


product price: $33.49
/ea

Key Features

CRI
90
Housing Material
Aluminum
Lumens
500
Color Temperature
Selectable
Height
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRR2-CC-WH
Zoro #
G621735807
UPC #
775902022701
Country of Origin
China

Dimensions

Height
1.88 in
Width
3.13 in

Details

CRI
90
Housing Material
Aluminum
Lumens
500
Color Temperature
Selectable
Voltage
120 V
Max. Wattage
9W
Indoor/Outdoor
Indoor,Outdoor
Location Rating
Wet
Color
White
Beam Angle
100 Degrees

Description

The Notch series of regressed downlights is characterized by a deep-set LED position which greatly reduces glare, neatly packaged in a price-conscious solution to general lighting.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.