Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ora 13'' 5CCT Round Glass LED Flush Mount, Black

  • Mfr # CFG13-CC-BK

  • Zoro # G121735741


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Wattage
32 W
Height
2.2 in
Color
Black
Indoor/Outdoor
Indoor
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFG13-CC-BK
Zoro #
G121735741
UPC #
775902022053
Country of Origin
China

Dimensions

Height
2.2 in
Width
13 in

Details

Wattage
32 W
Color
Black
Indoor/Outdoor
Indoor
CRI
90
Series
Ora
Lumens
1800
Rating
Damp
Housing Material
Aluminum
Voltage
120 V
Item
Flush Mount

Description

A beautiful round glass flush mount that offers more than the eye can see. With five color temperatures to choose from, this is as versatile as can be. From Hallways to bedrooms and bathrooms to basements. It will add flair to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.