Zoro Homepage

Ora 13'' 5CCT Round Glass LED Flush Mount, Gold

  • Mfr # CFG13-CC-GD

  • Zoro # G121735789


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Series
Ora
Height
2.2 in
Voltage
120 V
Wattage
32 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFG13-CC-GD
Zoro #
G121735789
UPC #
775902022060
Country of Origin
China

Dimensions

Height
2.2 in
Width
13 in

Details

Housing Material
Aluminum
Series
Ora
Voltage
120 V
Wattage
32 W
Rating
Damp
Indoor/Outdoor
Indoor
CRI
90
Finish
Gold
Lumens
1800
Item
Flush Mount

Description

A beautiful round glass flush mount that offers more than the eye can see. With five color temperatures to choose from, this is as versatile as can be. From Hallways to bedrooms and bathrooms to basements. It will add flair to any room.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.