Zoro Homepage

Pivot 2'' Round 5CCT LED Recessed Gimbal in White

  • Mfr # FGM2-CC-WH

  • Zoro # G921735743


product price: $30.25
/ea

Key Features

Housing Material
Aluminum
CRI
90
Lumens
500
Max. Wattage
7W
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGM2-CC-WH
Zoro #
G921735743
UPC #
775902022725
Country of Origin
China

Dimensions

Height
1 in
Width
3.13 in

Details

Housing Material
Aluminum
CRI
90
Lumens
500
Max. Wattage
7W
Voltage
120 V
Color Temperature
Selectable
Color
White
Beam Angle
38 Degrees
Location Rating
Wet
Indoor/Outdoor
Indoor,Outdoor

Description

When searching for lighting flexibility, look no further than our 3? flat gimbal LED downlights. With a powerful lumen output and the ability to shine your light on a 360 degree rotation and a 90° tilt angle, this product will meet your every needs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.