Pivot 4'' Square 5CCT LED Recessed Gimbal in Black

  • Mfr # FGM4SQ-CC-BK

  • Zoro # G421735755


product price: $40.89
/ea

Key Features

Width
5 in
Height
1.31 in
Lumens
800
Voltage
120 V
Color Temperature
Selectable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGM4SQ-CC-BK
Zoro #
G421735755
UPC #
775902022138
Country of Origin
China

Dimensions

Width
5 in
Height
1.31 in

Details

Lumens
800
Voltage
120 V
Color Temperature
Selectable
CRI
90
Housing Material
Aluminum
Max. Wattage
9W
Indoor/Outdoor
Indoor,Outdoor
Color
White
Beam Angle
38 Degrees
Location Rating
Wet

Description

When searching for lighting flexibility, look no further than our 4” flat gimbal LED downlight. With a powerful lumen output and the ability to shine your light on a 360 degree rotation and a 90° tilt angle, this product will meet your every needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.