
Pivot Trio 4'' 5CCT Flat Recessed LED Gimbal in Black
Mfr # FGM4-CC-TRIO-BK
Zoro # G721735752
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Max. Wattage
27W
Housing Material
Aluminum
CRI
90
Beam Angle
40 Degrees
Location Rating
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGM4-CC-TRIO-BK
Zoro #
G721735752
UPC #
775902024940
Country of Origin
China
Dimensions
Height
1.4 in
Length
13.5 in
Width
4.9 in
Details
Max. Wattage
27W
Housing Material
Aluminum
CRI
90
Beam Angle
40 Degrees
Location Rating
Wet
Color
Black
Indoor/Outdoor
Indoor,Outdoor
Lumens
2300
Voltage
120 V
Color Temperature
Selectable
Description
Our Recessed family has grown with a new range of adjustable downlights. The effortless design and high functionality of these fixtures are sure to make a welcome addition in any room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.