
Pivot Trio 4'' 5CCT Flat Recessed LED Gimbal in White
Mfr # FGM4-CC-TRIO-WH
Zoro # G321735770
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Lumens
2300
Color Temperature
Selectable
CRI
90
Max. Wattage
27W
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGM4-CC-TRIO-WH
Zoro #
G321735770
UPC #
775902024941
Country of Origin
China
Dimensions
Width
4.9 in
Length
13.5 in
Height
1.4 in
Details
Lumens
2300
Color Temperature
Selectable
CRI
90
Max. Wattage
27W
Housing Material
Aluminum
Color
White
Indoor/Outdoor
Indoor,Outdoor
Beam Angle
40 Degrees
Location Rating
Wet
Voltage
120 V
Description
Our Recessed family has grown with a new range of adjustable downlights. The effortless design and high functionality of these fixtures are sure to make a welcome addition in any room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.