
Prime 12'' Round 5CCT Plastic Flush Mount, White
Mfr # FMP12-CC-WH
Zoro # G521735730
product price: $63.59
/eaKey Features
Rating
Damp
Housing Material
Aluminum
Indoor/Outdoor
Indoor
CRI
80
Series
Prime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMP12-CC-WH
Zoro #
G521735730
UPC #
775902022824
Country of Origin
China
Dimensions
Width
12 in
Height
0.9 in
Details
Rating
Damp
Housing Material
Aluminum
Indoor/Outdoor
Indoor
CRI
80
Color
White
Series
Prime
Voltage
120 V
Lumens
1800
Wattage
20 W
Item
Flush Mount
Description
These 5-, 9-, and 12-inch flush mount fixtures form a versatile trio, each exuding contemporary design and providing practical illumination. The 5-inch model (model FMP05M-CC only) boasts a variant equipped with a motion sensor, adding a touch of modern convenience to your lighting experience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.