Zoro Homepage

Prime 5'' Round 5CCT Coastal Rated Flush Mount, White

  • Mfr # FMP05-CC-CR-WH

  • Zoro # G321735756


product price: $35.29
/ea

Key Features

Height
0.9 in
Lumens
471
Housing Material
Aluminum
Color
White
Series
Prime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMP05-CC-CR-WH
Zoro #
G321735756
UPC #
775902026280
Country of Origin
China

Dimensions

Height
0.9 in
Width
5 in

Details

Lumens
471
Housing Material
Aluminum
Color
White
Series
Prime
Indoor/Outdoor
Indoor,Outdoor
CRI
90
Rating
Wet
Wattage
9 W
Voltage
120 V
Item
Flush Mount

Description

Our Recessed family has grown with a new range of adjustable downlights. The effortless design and high functionality of these fixtures are sure to make a welcome addition in any room.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.