Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime 5'' Round 5CCT Plastic Flush Mount with Motion Sensor, White

  • Mfr # FMP05M-CC-WH

  • Zoro # G421735731


product price: $35.29
/ea

Key Features

Lumens
600
Height
0.9 in
Voltage
120 V
Housing Material
Aluminum
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMP05M-CC-WH
Zoro #
G421735731
UPC #
775902022800
Country of Origin
China

Dimensions

Height
0.9 in
Width
5 in

Details

Item
Flush Mount
Lumens
600
Voltage
120 V
Housing Material
Aluminum
CRI
80
Series
Prime
Color
White
Indoor/Outdoor
Indoor
Rating
Damp
Wattage
9 W

Description

These 5-, 9-, and 12-inch flush mount fixtures form a versatile trio, each exuding contemporary design and providing practical illumination. The 5-inch model (model FMP05M-CC only) boasts a variant equipped with a motion sensor, adding a touch of modern convenience to your lighting experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.