
Prime 9'' Round 5CCT Coastal Rated Flush Mount, White
Mfr # FMP09-CC-CR-WH
Zoro # G521735747
product price: $56.49
/eaKey Features
Width
9 in
CRI
90
Housing Material
Aluminum
Voltage
120 V
Indoor/Outdoor
Indoor,Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMP09-CC-CR-WH
Zoro #
G521735747
UPC #
775902026297
Country of Origin
China
Dimensions
Width
9 in
Height
0.9 in
Details
Item
Flush Mount
CRI
90
Color
White
Housing Material
Aluminum
Voltage
120 V
Lumens
959
Indoor/Outdoor
Indoor,Outdoor
Series
Prime
Rating
Wet
Wattage
14 W
Description
Our Recessed family has grown with a new range of adjustable downlights. The effortless design and high functionality of these fixtures are sure to make a welcome addition in any room.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.