Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pyra 22'' 5CCT LED Flush Mount, Black

  • Mfr # TRFM22-CC-BK

  • Zoro # G421735793


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor
Indoor
Height
2.56 in
Voltage
120 V
Rating
Damp
Lumens
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRFM22-CC-BK
Zoro #
G421735793
UPC #
775902023203
Country of Origin
China

Dimensions

Height
2.56 in
Width
22 in

Details

Indoor/Outdoor
Indoor
Voltage
120 V
Rating
Damp
Lumens
1500
Item
Flush Mount
Housing Material
Aluminum
Series
Pyra
Color
Black
CRI
90
Wattage
40 W

Description

Introduce a unique and modern flair to your space with our triangular flush mount, a distinctive member of the Pyra family that seamlessly blends contemporary design with unparalleled style.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.