
Pyra 22'' 5CCT LED Flush Mount, White
Mfr # TRFM22-CC-WH
Zoro # G921735798
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Height
2.56 in
Width
22 in
Lumens
1500
CRI
90
Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRFM22-CC-WH
Zoro #
G921735798
UPC #
775902023227
Country of Origin
China
Dimensions
Height
2.56 in
Width
22 in
Details
Lumens
1500
CRI
90
Item
Flush Mount
Rating
Damp
Voltage
120 V
Housing Material
Aluminum
Series
Pyra
Indoor/Outdoor
Indoor
Color
White
Wattage
40 W
Description
Introduce a unique and modern flair to your space with our triangular flush mount, a distinctive member of the Pyra family that seamlessly blends contemporary design with unparalleled style.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.