Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiance 12'' Round 5CCT Metal Flush Mount, Black

  • Mfr # FMM12-CC-BK

  • Zoro # G321735787


product price: $70.65
/ea

Key Features

Housing Material
Aluminum
Indoor/Outdoor
Indoor
Width
12 in
Voltage
120 V
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMM12-CC-BK
Zoro #
G321735787
UPC #
775902022763
Country of Origin
China

Dimensions

Height
0.95 in
Width
12 in

Details

Housing Material
Aluminum
Lumens
1800
Indoor/Outdoor
Indoor
Item
Flush Mount
Voltage
120 V
CRI
80
Series
Radiance
Color
Black
Wattage
20 W
Rating
Wet

Description

The Radiance family features a seamless fusion of refined metal craftsmanship, offering a sophisticated and understated focal point that smoothly integrates into any interior decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.