
Radiance 12'' Round 5CCT Metal Flush Mount, Satin Nickel
Mfr # FMM12-CC-SN
Zoro # G221735740
product price:Â $73.69
/eaKey Features
Lumens
1800
Voltage
120 V
Height
0.95 in
Finish
Satin Nickel
Indoor/Outdoor
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FMM12-CC-SN
Zoro #
G221735740
UPC #
775902022770
Country of Origin
China
Dimensions
Height
0.95 in
Width
12 in
Details
Lumens
1800
Voltage
120 V
Finish
Satin Nickel
Item
Flush Mount
Indoor/Outdoor
Indoor
Housing Material
Aluminum
Rating
Wet
Series
Radiance
CRI
80
Wattage
20 W
Description
The Radiance family features a seamless fusion of refined metal craftsmanship, offering a sophisticated and understated focal point that smoothly integrates into any interior decor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.